This product requires certification to purchase.

Multi Function Showerhead in Polished Chrome with Grey

Water Pik

Multi Function Showerhead in Polished Chrome with Grey

  • Fast #
  • Part #WSM623H
  • Item #7210434
  • Manufacturer Part #20015025
3.8 out of 5 Customer Rating
Brand image
Water Pik

Multi Function Showerhead in Polished Chrome with Grey

  • Fast #
  • Part #WSM623H
  • Item #7210434
  • Manufacturer Part #20015025
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome, Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 912
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Massage showerhead with 6 settings
  • Chrome plated anti-theft pivot ball for tamper resistance
  • Equipped with OptiFLOW® technology to improve water force while conserving water.
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.18.1M
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome, Grey
Depth:
4-3/16 in
Diameter:
3-7/16 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Length:
4-3/16 in
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Multi
Spray Type:
Full, Massage
UPC:
073950368575
WaterSense Labeled:
No