Multi Function Showerhead in White
Multi Function Showerhead in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6Product Details
Product Details
- Massage showerhead with 6 settings
- Chrome plated anti-theft pivot ball
- Equipped with OptiFLOW® technology to improve water force while conserving water.
- Spray Settings include: Full Body, Full Body + Massage, PowerSpray™, Pulsating Massage, Slow Massage, and Water Saving Trickle
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.18.1M
- Application:
- Commercial
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Grey
- Depth:
- 4-3/16
- Diameter:
- 3-7/16
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Length:
- 4-3/16
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5
- Showerhead Function:
- Multi
- Spray Type:
- Full Body w/Center, Water Saver, Slow Massaging Pulse, Fast Massaging Pulse, Combo Massage Plus Spray
- UPC:
- 739502087270
- WaterSense Labeled:
- No