Multi Function Full Body, Center, Pause, Pulse, Turbo Pulse and Full Body Pulse Showerhead in White/Grey
PowerSpray+™ Multi Function Full Body, Center, Pause, Pulse, Turbo Pulse and Full Body Pulse Showerhead in White/Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chrome plated anti-theft pivot ball for tamper resistance
- Shower heads with Opti FLOW technology ensure that guests will consistently receive a high-quality shower experience, even at low water pressure and during periods of high usage
- Massage showerhead with 6 settings
- Chemical-resistant material in most models yields more durability than conventional ABS polymers
- Developed and tested by WaterPik's team of engineers to ensure product meets the most demanding performance standards
- Easy install and removal
- Ideal for lodging and meets specs for several major hotel brands
- Spray settings include: Full body, full body + massage, power spray, pulsating massage, slow massage, and water saving trickle
- WaterPik hospitality and lodging shower heads offer a three-year warranty
Specifications
- ADA Compliant:
- No
- Application:
- Bathrooms, Showers
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- PowerSpray+™
- Color Finish Category:
- Whites
- Color Finish Name:
- White/Grey
- Depth:
- 3-3/4 in
- Diameter:
- 3-1/4 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 4-3/4 in
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Pressure - Maximum:
- 80 psi
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full Body, Center, Pause, Pulse, Turbo Pulse, Full Body Pulse
- WaterSense Labeled:
- Yes
- Weight:
- 0.40 lb
- Width:
- 3-3/4 in