Multi Function Showerhead in Chrome
REVIVE Multi Function Showerhead in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Fixed mount showerhead
- Chrome Finish
- 7 Spray Modes
- Anti theft metal pivot ball
- Chemical Resistant Material
- 4.75” Face Diameter
- 1.8 gpm Max / 6.8 L/min Max
- Minimum Flow rate @45 psig /0.2 gpm / 0.76 L/min
- Standard ½” NPT inlet connection
-
Green
Documents
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- REVIVE
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 4-3/4
- Faucet Connection Size:
- 1/2 in
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8
- Showerhead Function:
- Multi
- Spray Type:
- Massage
- UPC:
- 073950310192
- WaterSense Labeled:
- Yes