This product requires certification to purchase.

10 in. Block Water Filter

Water Tec International

10 in. Block Water Filter

  • Fast #
  • Part #WCFCB1010
  • Item #1665929
  • Manufacturer Part #CF-CB10-10
5 out of 5 Customer Rating
Brand image
Water Tec International

10 in. Block Water Filter

  • Fast #
  • Part #WCFCB1010
  • Item #1665929
  • Manufacturer Part #CF-CB10-10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Carbon block water filter reduces chlorine taste and odor in drinking water
  • Provides 10 micron filtration
  • Requires Certification

Specifications

Length:
10 in
Material:
Carbon
Width:
2-7/8 in