20 in. Carbon Block Cartridge
20 in. Carbon Block Cartridge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Cartridge Type:
- Carbon Block
- Contaminant Removal:
- Carbon
- Diameter:
- 4-5/8 in
- Filtering Material:
- No
- Height:
- 20 in
- NSF Certified:
- No