This product requires certification to purchase.

Brushed Nickel Cold Only Water Dispenser

Water Tec International

Brushed Nickel Cold Only Water Dispenser

  • Fast #
  • Part #WFAUAGBN
  • Item #4307744
  • Manufacturer Part #FAUAGBN
5 out of 5 Customer Rating
Brand image
Water Tec International

Brushed Nickel Cold Only Water Dispenser

  • Fast #
  • Part #WFAUAGBN
  • Item #4307744
  • Manufacturer Part #FAUAGBN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Dispenser Only:
Yes
Dispenser Type:
Cold Only
Faucet Connection Size:
1/4 in
Faucet Mount:
Deck Mount
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Spout Type:
Swivel