1 in. MNPT Straight Plastic 90 Degree Elbow Assembly
WS1 Series 1 in. MNPT Straight Plastic 90 Degree Elbow Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Application:
- Waterworks
- Clean Bagged:
- No
- Collection:
- WS1 Series
- Elbow Degree:
- 90°
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- NSF Certified:
- No