This product requires certification to purchase.

1/2 - 1 in. x 200 ft. Polyethylene Pipe Sleeve in Red

Water-Tite

1/2 - 1 in. x 200 ft. Polyethylene Pipe Sleeve in Red

  • Fast #
  • Part #I83400
  • Item #3591
  • Manufacturer Part #83400
3.1 out of 5 Customer Rating
Brand image
Water-Tite

1/2 - 1 in. x 200 ft. Polyethylene Pipe Sleeve in Red

  • Fast #
  • Part #I83400
  • Item #3591
  • Manufacturer Part #83400
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Red Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 480
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Protects supply tubing in slab foundation
  • Color coded - red for hot, blue for cold
  • Available in 0.004, 0.006, 0.01 and 0.025 Inch thickness
  • Features front and side soft touch self-closing push bars
  • Pushing down on push bars activates the water flow
  • Refrigeration system is balanced to provide low energy usage
  • High displacement compressor, counterflow cooling evaporator/chiller, efficient capillary sizing, large capacity dryer-strainer, and fan-cooled condenser with maximum heat exchange
  • Wire service cord and polarized plug are furnished
  • Manufactured of heavy gauge steel with a fingerprint resistant brushed sterling vinyl covering
  • Provides a smooth, unbroken, protective finish over the entire cabinet which is easy to clean and maintain
  • Requires Certification
Dimensions & Measurements
Depth
8 in
Fits Pipe Size
1/2 in - 1 in
Height
2 in
Length
200 ft
Thickness
0.006 in
Width
2-1/2 in
Characteristics & Features
Color Finish Category
Reds
Color Finish Name
Red
Material
Plastic
Material Type
Polyethylene
Warranty & Product Information
Application
CPVC, Copper Pipe, PEX, Plastic
Origin
Domestic
Product Type
Pipe Sleeve
UPC
012181834008