1/2 in. Plastic Pipe Clamp Insulator
1/2 in. Plastic Pipe Clamp Insulator
Product Details
Product Details
- Plastic pipe insulator reduces noise from tubing expansion and contraction
- Supports tubing from wood
- Fits 1-3/8 Inch hole
- Impact resistant to 0°F and maximum temperature 160°F continuous
- Supports all CTS tubing
Specifications
- Color Finish Name:
- White
- Depth:
- 1
- Fits Pipe Size:
- 1/2 in
- Height:
- 1
- Material:
- Plastic
- Product Type:
- Pipe Insulator
- UL Listed:
- No
- UPC:
- 012181829653
- Width:
- 2