This product requires certification to purchase.

1/2 in. Plastic Pipe Insulation

Water-Tite

1/2 in. Plastic Pipe Insulation

  • Fast #
  • Part #I86685
  • Item #1226005
  • Manufacturer Part #86685
4.3 out of 5 Customer Rating
Brand image
Water-Tite

1/2 in. Plastic Pipe Insulation

  • Fast #
  • Part #I86685
  • Item #1226005
  • Manufacturer Part #86685
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 200 Pallet: 27600
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Plastic vertical stabilizer insulators for use with a stabilizer bar (not included)
  • Support vertical tube runs
  • Compatible with all CTS (copper tube size) tubing
  • Impact resistant to 0° F (-18° C); maximum temperature (continuous) of 160° F (71° C)
  • Stabilizers covered by one or more of the following US patents 5154375, 5236158, 5230488, 5267710, 5370345
  • To be used with stabilizer bar
  • Requires Certification

Specifications

Color Finish Name:
Black
Diameter - Inside 1:
1/2
FM Approved:
No
Fits Pipe Size:
1/2 in
Material:
Plastic
Maximum Temperature:
160
Product Type:
Insulator
Temperature Range:
0 to 160 Deg F (-18 to 71 Deg C)
UL Listed:
No
UPC:
012181866856