12 Jumbo Valve BX With LID
12 Jumbo Valve BX With LID
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Durable plastic construction
- Cover has snap-lock and lift-hold
Documents
Specifications
- Color Finish Name:
- Green
- Height:
- 12 in
- Length:
- 25-3/4 in
- Material:
- Plastic
- Material Type:
- Recycled Polyolefin
- NSF Certified:
- No
- Product Type:
- Meter Box with Lid
- UL Listed:
- No
- UPC:
- 012181833674
- Width:
- 19 in