2 in. Plastic DWV J-Hook with Nails
2 in. Plastic DWV J-Hook with Nails
Product Details
Product Details
- J-hook pipe holders for PVC and ABS Schedule 40 DWV (drain, waste, and vent) pipe
- I-beam construction prevents shaft from bending
- Saddle wraparound exceeds 75% of pipe circumference to eliminate pop-outs; allows room for pipes to expand and contract
- Nail holes are spaced 1-inch apart on both sides of the I-beam shaft; 1 pre-loaded nail is attached to the top of each J-Hook
- High impact resistant ABS material
- Hang-Tite™ extension available
Specifications
- Application:
- PVC Schedule 40 Pipe, ABS Schedule 40 Pipe
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- FM Approved:
- No
- Fits Pipe Size:
- 2 in
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- J Hook
- Schedule Class:
- 40
- UL Listed:
- No