This product requires certification to purchase.

2 in. Polybutylene Pipe Clamp

Water-Tite

2 in. Polybutylene Pipe Clamp

  • Fast #
  • Part #I83014
  • Item #458776
  • Manufacturer Part #83014
4.6 out of 5 Customer Rating
Brand image
Water-Tite

2 in. Polybutylene Pipe Clamp

  • Fast #
  • Part #I83014
  • Item #458776
  • Manufacturer Part #83014
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 250 Pallet: 7250
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Plastic 2-hole pipe clamp for all CTS (Copper tube size) tubing
  • Isolates CPVC and other piping from wood
  • Reduces noise from tubing expansion and contraction
  • Impact resistant to 0° F (-18° C); maximum temperature (continuous) of 160° F (71° C)
  • Each clamp fits two sizes of pipe
  • Fits CTS Copper, CPVC and PEX tubing
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
2 in
Characteristics & Features
Material
Plastic
Material Type
Polybutylene
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
CPVC Tubing, Copper Tubing, PEX Tubing, Polybutylene Tubing
FM Approved
No
IAPMO Listed
No
Product Type
Pipe Clamp
UL Listed
No
UPC
012181830147