This product requires certification to purchase.

20 in. Aluminum Water Heater Pan

Water-Tite

20 in. Aluminum Water Heater Pan

  • Fast #
  • Part #I87000
  • Item #1589710
  • Manufacturer Part #87000
4.8 out of 5 Customer Rating
Brand image
Water-Tite

20 in. Aluminum Water Heater Pan

  • Fast #
  • Part #I87000
  • Item #1589710
  • Manufacturer Part #87000
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 370
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Durable 0.032 Mil aluminum circular pans recommended for gas water heater protection
  • Drain adapter fits over 1 Inch and inside 1-1/2 Inch PVC pipe
  • 2 Inch clearance around diameter of heater pan recommended
  • 2-1/8 Inch deep
  • One-piece construction
  • Pre-drilled with PVC drain kit
  • Will not rust
  • Requires Certification

Specifications

Depth:
2
Diameter:
20
Drain Opening:
1
Height:
2
Material:
Aluminum
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Round
UPC:
012181870006
Width:
21