22 in. Plastic Water Heater Pan
22 in. Plastic Water Heater Pan
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Water heater pan catches leaks to prevent costly damage
- Designed for use with electric water heaters
- Made of flexible high-impact plastic that will not rust and is easy to install
- 2-1/2-inch-deep reservoir with pre-drilled drain connection hole
- New plastic material allows for increased flexibility and ease of installation
Specifications
- Depth:
- 2-1/2 in
- Diameter:
- 22 in
- Drain Opening:
- 1 in
- Hardware Included:
- No
- Length:
- 2 in
- Material:
- Plastic
- Material Type:
- High Impact Styrene
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Rust Resistant:
- No
- Shape:
- Round
- Thickness:
- 0.065 in
- UPC:
- 012181869840
- Width:
- 24 in