24 in. Plastic Water Heater Pan
24 in. Plastic Water Heater Pan
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 220-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Circular pans recommended for electric water heater protection
- PVC drain adapter fits over 1 Inch PVC or inside 1-1/2 Inch PVC pipe
- 2 Inch clearance around diameter of heater pan recommended
- 2-1/2 Inch deep
- One-piece construction of high impact plastic
- Furnished with PVC drain kit
- New plastic material allows for increased flexibility and ease of installation
Specifications
- Depth:
- 2
- Diameter:
- 24
- Drain Opening:
- 1
- Height:
- 26
- Material:
- Plastic
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Shape:
- Round
- UPC:
- 012181869857