This product requires certification to purchase.

26 in. Plastic Water Heater Pan

Water-Tite

26 in. Plastic Water Heater Pan

  • Fast #
  • Part #I86990
  • Item #453387
  • Manufacturer Part #86990
3.9 out of 5 Customer Rating
Brand image
Water-Tite

26 in. Plastic Water Heater Pan

  • Fast #
  • Part #I86990
  • Item #453387
  • Manufacturer Part #86990
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 140
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Circular pans recommended for electric water heater protection
  • PVC drain adapter fits over 1 Inch PVC or inside 1-1/2 Inch PVC pipe
  • 2 Inch clearance around diameter of heater pan recommended
  • 2-1/2 Inch deep
  • One-piece construction of high impact plastic
  • Furnished with PVC drain kit
  • New plastic material allows for increased flexibility and ease of installation
  • Requires Certification

Specifications

Depth:
2 in
Diameter:
26 in
Drain Opening:
1 in
Height:
28 in
Material:
Plastic
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Shape:
Round
UPC:
012181869901