26 in. Stabilizer Bar with Plastic Insulators for 1/2 in. CTS Black
26 in. Stabilizer Bar with Plastic Insulators for 1/2 in. CTS Black
Product Details
Product Details
- Insulators are available for horizontal runs of 1/2 or 3/4 in tube
- Supports all CTS tubing
- Kit include a 20 in or 26 in stabilizer bar, 2 tube insulators and 4 nails
- Impact resistant to 0° F (-18° C); maximum temperature (continuous) of 160° F (71° C)
- Compatible with copper, CPVC and PEX tubing
- Vertical insulators are available in plastic only
Specifications
- Application:
- Copper Tubing
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 26-17/20
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- Height:
- 1-1/2
- Length:
- 26
- Material:
- Steel
- Product Type:
- Stabilizer Bar
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 012181867037
- Width:
- 3-7/20