3/4 in. Black Clamp Insulation
3/4 in. Black Clamp Insulation
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 200 Pallet: 27600-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Plastic horizontal stabilizer insulators for use with a stabilizer bar (not included)
- Support horizontal tube runs
- Compatible with all CTS (copper tube size) tubing
- Impact resistant to 0°F (-18°C); maximum temperature (continuous) of 160°F (71°C)
Documents
Specifications
- Color Finish Name:
- Black
- Fits Pipe Size:
- 3/4 in
- Material:
- Plastic
- Product Type:
- Insulator
- UPC:
- 012181866757