3/4 in. Plastic Pipe Insulation
3/4 in. Plastic Pipe Insulation
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Support vertical tube runs
- Compatible with all CTS (copper tube size) tubing
- Plastic vertical stabilizer insulators for use with a stabilizer bar (not included)
- To be used with stabilizer bar
- Stabilizers covered by one or more of the following US patents 5154375, 5236158, 5230488, 5267710, 5370345
- Impact resistant to 0° F (-18° C); maximum temperature (continuous) of 160° F (71° C)
Documents
Specifications
- Application:
- Commercial, Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- No
- Fits Pipe Size:
- 3/4 in
- Material:
- Plastic
- Maximum Temperature:
- 160
- Temperature Range:
- 0 to 160 Deg F (-18 to 71 Deg C)
- UL Listed:
- No