This product requires certification to purchase.

3/4 in. Plastic Tubing Bracket in Black

Water-Tite

3/4 in. Plastic Tubing Bracket in Black

  • Fast #
  • Part #I86696
  • Item #218305
  • Manufacturer Part #86696
4.8 out of 5 Customer Rating
Brand image
Water-Tite

3/4 in. Plastic Tubing Bracket in Black

  • Fast #
  • Part #I86696
  • Item #218305
  • Manufacturer Part #86696
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 6300
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Steel stabilizer bars for vertical and horizontal runs of CTS (copper tube size) piping
  • Compatible with copper, CPVC, and PEX tubing
  • Horizontal insulators are available in plastic and CPVC; vertical insulators are plastic only
  • Impact resistant to 0°F (-18°C); maximum temperature (continuous) of 160°F (71°C)
  • Kit includes steel stabilizer bar, 2 tube insulators, and 4 nails
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Fits Pipe Size:
3/4 in
Length:
20 in
Material:
Plastic
Product Type:
Horizontal
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
012181866962