3/4 in. x 10 ft. Galvanized Metal Hanger Strap
3/4 in. x 10 ft. Galvanized Metal Hanger Strap
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 3/4 Inch rolls in 10 ft lengths
- Metal hanger strapping efficiently hangs piping from joists and rafters
- 28 ga roll
- Compatible with all plastic and metal piping
Documents
Specifications
- Coating:
- Galvanized
- Color Finish Category:
- Greys
- Color Finish Name:
- Galvanized
- FM Approved:
- No
- Gauge (metal):
- 28 ga
- IAPMO Listed -:
- No
- Length:
- 10 ft
- Material:
- Metal
- NSF Certified:
- No
- Product Type:
- Hanger Strap
- UL Listed:
- No
- Width:
- 3/4 in