This product requires certification to purchase.

3/8 x 1/2 in. Arrester Valve

Water-Tite

3/8 x 1/2 in. Arrester Valve

  • Fast #
  • Part #I87934
  • Item #4695919
  • Manufacturer Part #87934
5 out of 5 Customer Rating
Brand image
Water-Tite

3/8 x 1/2 in. Arrester Valve

  • Fast #
  • Part #I87934
  • Item #4695919
  • Manufacturer Part #87934
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Icemaker, dishwasher, and coffee maker outlet box with preloaded mounting nails
  • Reversible nails allow box to be mounted to either side of the stud bay
  • Molded-in side support brackets help firmly secure box to stud
  • Pre-installed lead-free quarter-turn brass valve with hammer arrester; complies with NSF 61-G requirements
  • Faceplate measures 6-1/8 inches in diameter; accommodates up to 1-inch drywall
  • Rough opening of 4-3/4 Inch diameter x 2-3/8 Inch depth
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASME:
ASME A112.18.1
Depth:
7 in
Diameter:
6-1/8 in
Energy Star Compliant:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/8 in x 1/2 in
Height:
2 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
NSF:
NSF 61 G
NSF Certified:
Yes
Product Type:
Dishwasher Outlet Box
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
012181879344
Width:
6 in