3 - 4 in. ABS Closet Flange
3 - 4 in. ABS Closet Flange
Frequently Purchased Together
Product Details
Product Details
- Stainless steel adjustable ring allows for easy alignment of bolts and screws
- Full 3 Inch flow allows for a clog-free opening
- Fits 3 or 4 Inch PVC and ABS DWV pipe
- 1.5 Inch offset allows for margin of error for pipe flange alignment
- Available with or without knockout
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM D-2661, ASTM D-2665
- Adjustable:
- Yes
- Application:
- Schedule 40 DWV Pipe
- Brand Model Compatibility:
- Model 5831M
- CARB OTC LEED Compliant:
- No
- Fits Pipe Size:
- 3 in - 4 in
- Height:
- 4 in
- IAPMO Listed:
- No
- Material:
- Plastic, Stainless Steel
- Material Type:
- ABS
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Test Cap Included:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 6 in