3 - 4 in. ABS Flush Overall Size Closet Flange
3 - 4 in. ABS Flush Overall Size Closet Flange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 560-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- ABS offset toilet flange
- Sits 1-1/2 inches off center of drain pipe
- Shifts toilet installation location without having to change existing plumbing piping
- Full 3-inch flow helps prevent clogs
- Fits both 3- and 4-inch Schedule 40 DWV (drain, waste, and vent) pipe
Specifications
- Fits Pipe Size:
- 3 In - 4 In
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 3 in x 4 in
- Height:
- 4 in
- Material:
- Plastic
- Material Type:
- ABS
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Test Cap Included:
- No
- UPC:
- 012181861851
- Width:
- 6 in