This product requires certification to purchase.

3 - 4 in. PVC Closet Flange

Water-Tite

3 - 4 in. PVC Closet Flange

  • Fast #
  • Part #I86198
  • Item #3520764
  • Manufacturer Part #86198
3.4 out of 5 Customer Rating
Brand image
Water-Tite

3 - 4 in. PVC Closet Flange

  • Fast #
  • Part #I86198
  • Item #3520764
  • Manufacturer Part #86198
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 45-degree angle allows closet flange to fit in tight spaces
  • Designed for easy alignment of bolts and screws
  • Fits 3- and 4-inch Schedule 40 DWV (drain, waste, and vent) pipe
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
3 in - 4 in
Height
4 in
Length
4 in
Width
7 in
Included Components
Test Cap Included
No
Characteristics & Features
Adjustable
Yes
Material
Plastic, Stainless Steel
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
Application
Tight Spaces
CARB OTC LEED Compliant
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
012181861981