30 in. Aluminum Water Heater Pan
30 in. Aluminum Water Heater Pan
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 120-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Durable 0.032 Mil aluminum circular pans recommended for gas water heater protection
- Drain adapter fits over 1 Inch and inside 1-1/2 Inch PVC pipe
- 2 Inch clearance around diameter of heater pan recommended
- 2-1/8 Inch deep
- One-piece construction
- Pre-drilled with PVC drain kit
- Will not rust
Specifications
- Depth:
- 2 in
- Diameter:
- 30 in
- Drain Opening:
- 1 in
- Material:
- Aluminum
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Round
- UPC:
- 012181870136
- Width:
- 31 in