4 in. Closet Flange Stabilizer
4 in. Closet Flange Stabilizer
Product Details
Product Details
- Flange stabilizer pad helps eliminate toilet rocking
- Ideal for concrete slabs and wooden floors
- Easy to install
- Measures 9-3/8 by 9-3/8 inches
- Fits around 4-inch DWV (drain, waste, and vent) pipe
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Concrete Slab, Wood Floor
- CARB OTC LEED Compliant:
- No
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Height:
- 9-3/8 in
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Test Cap Included:
- No
- UPC:
- 012181861332
- WaterSense Labeled:
- No