This product requires certification to purchase.

5-3/4 in. 3-in-1 Rain Collar

Water-Tite

5-3/4 in. 3-in-1 Rain Collar

  • Fast #
  • Part #I81720
  • Item #2167118
  • Manufacturer Part #81720
5 out of 5 Customer Rating
Brand image
Water-Tite

5-3/4 in. 3-in-1 Rain Collar

  • Fast #
  • Part #I81720
  • Item #2167118
  • Manufacturer Part #81720
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Multi-size rain collar; compatible with all types of residential “no caulk” roof vent flashings
  • Simple to install-no mastic or caulking required
  • Large size (5-3/4-inch diameter) easily covers existing elastomer collar; will not leak
  • Comes in two models: one fits 3- and 4-inch vent pipe, while the other fits 1-1/4-, 1-1/2-, 2-, and 3-inch vent pipe
  • Fully tested for ultraviolet, ozone, and weather resistance; do not use petroleum-base mastics, sealing compounds, or paints on collar portion of all flashings, on all hard base, flexible or rain collars
  • Better appearance than a mastic repair job, which means a more satisfied customer
  • Economical solution with a limited lifetime warranty
  • Requires Certification

Documents


Specifications

Diameter:
5-3/4 in
Material:
Rubber
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
UPC:
012181817209