This product requires certification to purchase.

72 in x 72 in Plastic Shower Pan Liner

Water-Tite

72 in x 72 in Plastic Shower Pan Liner

  • Fast #
  • Part #I83450
  • Item #3520467
  • Manufacturer Part #83450
3.4 out of 5 Customer Rating
Brand image
Water-Tite

72 in x 72 in Plastic Shower Pan Liner

  • Fast #
  • Part #I83450
  • Item #3520467
  • Manufacturer Part #83450
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 40 Mil thick, gray
  • No underlay mount required - may be glued directly to drain for positive seal
  • Meets ASTM D-4551
  • Meets FHA and HUD requirements for shower pan
  • Ideal for small jobs
  • Requires Certification
Dimensions & Measurements
Length
6 in
Size
72 in x 72 in
Thickness
40 in
Width
21 in
Characteristics & Features
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Warranty & Product Information
ASTM
ASTM D4551
CARB OTC LEED Compliant
No
IAPMO Listed
Yes
UPC
012181834503