Brass CPVC Washing Machine Supply Box Valves with Red Handle
Brass CPVC Washing Machine Supply Box Valves with Red Handle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brass valve or shank valve extension for washing machine outlet boxes; 3/4-inch hose bibb connection
- Choose from quarter-turn, single-lever, or domestic adapter valve models; long shank valve extension (no valve) is also available
- Quarter-turn valves have either red or blue handles (to distinguish hot and cold)
- Compatible with Guy Gray products
- Complies with ASME A112.18.1
Documents
Specifications
- ASME:
- ASME A-112.18.1
- Box Material:
- Brass
- Connection Size:
- 1/2
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Supply Box Connection Type:
- CPVC
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- UPC:
- 012181882504