Combination SUSP Clamp
Combination SUSP Clamp
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 1000 Pallet: 36000Product Details
Product Details
- Each clamp fits two sizes of pipe
- Fits CTS copper, CPVC and PEX tubing
- Job costs are reduced through reduced inventory
- Impact resistant to 0 deg F and maximum temperature 160 deg F continuous
- Plastic insulating suspension clamp reduces noise from tubing expansion and contraction
Documents
Specifications
- Application:
- Copper Pipe, CPVC, PEX Pipe Clamps
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Beige
- Diameter - Outside:
- 1 in
- Fits Pipe Size:
- 1/2 - 3/4 in
- Height:
- 2 in
- Length:
- 3/4 in
- Material:
- Plastic
- Product Type:
- Pipe Clamp
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Rigid Conduit Size:
- 0.75
- Type:
- I82957
- UPC:
- 012181829578
- Width:
- 2 in