1/4-Turn Dual Drain Washing Machine Sweat Supply Box
DU-ALL™ 1/4-Turn Dual Drain Washing Machine Sweat Supply Box
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 240-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Versatile washing machine outlet box allows dual-drain, right-drain, left-drain, and top-mount installations
- Includes 2 valves that are forward mounted to offer easy access to homeowners for on/off operation
- Integrated drip guard sends leaks directly down the drain
- Raised EZ Out test caps designed for easy removal after drain-line testing; oversized knockouts won’t fall down the drain
- Snap-on faceplate measures 10-3/16 inches wide by 8-13/16 inches high
- Flat box side for secure mounting to the stud
- Textured, snap-on frame, with hot and cold supply designations embossed on front, accommodates up to 1 Inch drywall for a clean finish
- Center drain Econo Box and DU-All™ faceplates are interchangeable
Documents
Specifications
- ASME:
- ASME A112.18.1
- Box Material:
- Plastic
- Collection:
- DU-ALL™
- Connection Size:
- 1/2
- Depth:
- 9 in
- Fire Rated:
- No
- Height:
- 4 in
- Overall Box Size:
- 10-3/16 in x 8-13/16 in x 3-3/8 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Supply Box Connection Type:
- Sweat
- Supply Box Type:
- Washing Machine
- UPC:
- 012181820520
- Water Hammer Arrestor Included:
- No
- Width:
- 10 in