This product requires certification to purchase.

Dual Drain F1807 PEX Washing Machine Supply Boxe with Hammer Arrester Valves

Water-Tite

DU-ALL™ Dual Drain F1807 PEX Washing Machine Supply Boxe with Hammer Arrester Valves

  • Fast #
  • Part #I85723
  • Item #3520652
  • Manufacturer Part #85723
5 out of 5 Customer Rating
Brand image
Water-Tite

DU-ALL™ Dual Drain F1807 PEX Washing Machine Supply Boxe with Hammer Arrester Valves

  • Fast #
  • Part #I85723
  • Item #3520652
  • Manufacturer Part #85723
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Patented one-piece design speeds installation versus separate drain and valve boxes
  • Back of box rests against the back sheetrock wall for sturdy installation
  • Solid one-piece construction with raised drip guard contains and directs leaks down the drain
  • Forward mounted valves give easy access to homeowners for on/off operation
  • Various valve mounting options allow dual drain, right drain only or left drain only
  • Can be inverted for top-mount and center drain option
  • Flat box side for secure mounting to the stud
  • EZ out test caps are raised for easy removal and KOs are oversized so they won't fall down drain
  • Textured, snap-on frame, with hot and cold supply designations embossed on front, accommodates up to 1 Inch drywall for a clean finish
  • Center drain Econo Box and DU-All™ faceplates are interchangeable
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1010
Box Material:
Plastic
Collection:
DU-ALL™
Connection Size:
1/2
Depth:
12 in
Fire Rated:
No
Height:
5 in
Overall Box Size:
8-3/8 in x 6-1/8 in x 3-3/4 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Supply Box Connection Type:
F1807 PEX
Supply Box Type:
Washing Machine
UL Listed:
No
UPC:
012181857236
Water Hammer Arrestor Included:
Yes
Width:
10 in