This product requires certification to purchase.

Dual Drain Washing Machine Wirsbo® Supply Box

Water-Tite

DU-ALL™ Dual Drain Washing Machine Wirsbo® Supply Box

  • Fast #
  • Part #IPS82002
  • Item #3520870
  • Manufacturer Part #82002
4.2 out of 5 Customer Rating
Brand image
Water-Tite

DU-ALL™ Dual Drain Washing Machine Wirsbo® Supply Box

  • Fast #
  • Part #IPS82002
  • Item #3520870
  • Manufacturer Part #82002
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Versatile washing machine outlet box allows dual-drain, right-drain, left-drain, and top-mount installations
  • Includes 2 valves that are forward mounted to offer easy access to homeowners for on/off operation
  • Integrated drip guard sends leaks directly down the drain
  • Raised EZ Out test caps designed for easy removal after drain-line testing; oversized knockouts won’t fall down the drain
  • Snap-on faceplate measures 10-3/16 inches wide by 8-13/16 inches high
  • Flat box side for secure mounting to the stud
  • Textured, snap-on frame, with hot and cold supply designations embossed on front, accommodates up to 1 Inch drywall for a clean finish
  • Center drain Econo Box and DU-All™ faceplates are interchangeable
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
Collection:
DU-ALL™
Connection Size:
1/2
Fire Rated:
No
Height:
8-13/16
Length:
3-3/8
NSF Certified:
No
Overall Box Size:
3-3/8 in x 10-3/16 in x 8-13/16 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Supply Box Connection Type:
Wirsbo
Supply Box Type:
Washing Machine
UL Listed:
No
UPC:
012181820025
Water Hammer Arrestor Included:
No
Width:
10-3/16