Wirsbo Dual Drain Outlet Box with 1/4-Turn Valve
DU-ALL™ Wirsbo Dual Drain Outlet Box with 1/4-Turn Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Patented one-piece design speeds installation versus separate drain and valve boxes
- Back of box rests against the back sheetrock wall for sturdy installation
- Solid one-piece construction with raised drip guard contains and directs leaks down the drain
- Forward mounted valves give easy access to homeowners for on/off operation
- Various valve mounting options allow dual drain, right drain only or left drain only
- Can be inverted for top-mount and center drain option
- Flat box side for secure mounting to the stud
- EZ out test caps are raised for easy removal and KOs are oversized so they won't fall down drain
- Textured, snap-on frame, with hot and cold supply designations embossed on front, accommodates up to 1 Inch drywall for a clean finish
- Center drain Econo Box and DU-All™ faceplates are interchangeable
Documents
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1010
- Box Material:
- Plastic
- Collection:
- DU-ALL™
- Connection Size:
- 1/2
- Depth:
- 10 in
- Height:
- 5 in
- Length:
- 10-3/16 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Supply Box Connection Type:
- F1960 PEX
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- UPC:
- 012181819999
- Width:
- 11 in