Center Drain Washing Machine Viega PEX Valve
Econo Center Drain Washing Machine Viega PEX Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Center-drain washing machine outlet box; includes 2 pre-installed valves
- Box can be inverted for top-mount valves and center drain option
- Integrated drip guard sends leaks directly down the drain
- Raised EZ Out test cap designed for easy removal after drain-line testing; oversized knockouts won’t fall down the drain
- Snap-on faceplate measures 10-3/16 inches wide by 8-13/16 inches high
- Brass quarter-turn valve installed
- Rough opening of 8-1/4 Inch width x 3-3/4 Inch depth x 6-1/8 Inch height
- Extended mounting flange provided
Specifications
- ASME:
- ASME A112.18.1
- Collection:
- Econo
- Connection Size:
- 1/2
- Depth:
- 3-3/8 in
- Fire Rated:
- No
- Height:
- 6-1/4 in
- NSF Certified:
- No
- Overall Box Size:
- 3-3/8 in x 8 in x 6-1/4 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Supply Box Connection Type:
- Viega PEX Press
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- UPC:
- 012181823088
- Water Hammer Arrestor Included:
- No
- Width:
- 8 in