2 in. Resin Adapter
MultiBox™ 2 in. Resin Adapter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Accommodates up to 3 auxiliary drain lines from low-volume appliances
- Can be used with standard washing machine drain hose
- Auxiliary drain adapter for Multibook outlet boxes
- Snaps easily into drain box
- Provides a 1 inch air gap
Specifications
- Application:
- Washing Machine Discharge Hoses
- Brand Model Compatibility:
- MultiBox™ Auxiliary Drain Box
- Collection:
- MultiBox™
- Depth:
- 3 in
- Drain Component Type:
- Adapter
- Height:
- 2 in
- IAPMO Listed -:
- Yes
- Material:
- Resin
- Trim Ring:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 4 in