This product requires certification to purchase.

Mini Round F1807 PEX Ice Maker Box with 1/4-Turn Valve

Water-Tite

Mini Round F1807 PEX Ice Maker Box with 1/4-Turn Valve

  • Fast #
  • Part #I87991
  • Item #3916332
  • Manufacturer Part #87991
3.4 out of 5 Customer Rating
Brand image
Water-Tite

Mini Round F1807 PEX Ice Maker Box with 1/4-Turn Valve

  • Fast #
  • Part #I87991
  • Item #3916332
  • Manufacturer Part #87991
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 600
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Mini round icemaker outlet box with preloaded mounting nails
  • Reversible nails allow box to be mounted to left or right side of stud bay
  • Molded-in side support brackets for exceptional stability
  • Pre-installed lead-free quarter-turn brass valve; complies with NSF 61-G requirements
  • Faceplate measures 6-1/8 inches in diameter; accommodates up to 1-inch drywall
  • Valve options copper, CPVC, PEX, and Wirsbo®
  • Faceplate unassembled in contractor packs
  • Requires Certification

Documents


Specifications

Connection Size:
1/2
Depth:
6 in
Height:
2 in
NSF:
NSF 61G
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Supply Box Connection Type:
F1807 PEX
Supply Box Type:
Ice Maker
UL Listed:
No
UPC:
012181879917
Width:
12 in