3/8 in. Angle Stop Outlet Box
MultiBox™ 3/8 in. Angle Stop Outlet Box
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Angle stop outlet box with 2 pre-installed valves
- ETL Certified, lead free, and compliant with NSF61?NSF/ANSI 372 requirements
- Integrated mounting flanges for easy installation; top and bottom stabilizer-bar slots and nail slots for optional extra support
- Durable forged-brass quarter-turn valves with anti-rotational design and hammer arresters
- Snap-on faceplate fits all MultiBox outlet boxes and includes built-in cable tie bosses to secure the drain hose; measures 6-1/2 inches wide by 6-7/8 inches high
- All faceplates fit up to two sheets of 5/8 Inch drywall
- MultiBox dishwasher/commercial ice maker boxes can be inverted to utilize the 2 Inch drain
- Standard and deep faceplates include cable tie bosses to secure drain hose
Documents
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1010
- Box Material:
- Plastic
- Collection:
- MultiBox™
- Connection Size:
- 3/8
- Height:
- 5 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Supply Box Connection Type:
- F1960 Wirsbo
- Supply Box Type:
- Universal
- UL Listed:
- No
- UPC:
- 012181832141
- Width:
- 8 in