Dual Box Fire-Rated Washing Machine Sweat Supply Box
MultiBox™ Dual Box Fire-Rated Washing Machine Sweat Supply Box
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Fire-rated washing machine outlet box and auxiliary drain box with 2 pre-installed valves, and 2 drain knockouts
- ETL Certified; fire rated for both 1- and 2-hour-rated walls
- Integrated mounting flanges for easy installation; top and bottom stabilizer-bar slots and nail slots for optional extra support
- Durable forged-brass valves with anti-rotational design and hammer arresters
- Faceplates fit all MultiBox outlet boxes and include built-in cable tie bosses to secure the drain hose; measure 6-1/2 inches wide by 6-7/8 inches high
- Integrated drain knock outs will not fall down the drain after DWV test
Documents
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1010
- ASTM:
- ASTM E-814
- Box Material:
- Plastic
- Collection:
- MultiBox™
- Fire Rated:
- Yes
- Height:
- 7
- Length:
- 11
- NSF Certified:
- No
- Overall Box Size:
- 3-19/25 in x 11 in x 7 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Supply Box Connection Type:
- Sweat
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- UPC:
- 012181830604
- Water Hammer Arrestor Included:
- No
- Width:
- 11