This product requires certification to purchase.

Dual System Sweat Washing Machine Supply Box with Auxiliary Drain and Hammer Arrestor, Contractor

Water-Tite

MultiBox™ Dual System Sweat Washing Machine Supply Box with Auxiliary Drain and Hammer Arrestor, Contractor

  • Fast #
  • Part #I82918
  • Item #5172226
  • Manufacturer Part #82918
4.2 out of 5 Customer Rating
Brand image
Water-Tite

MultiBox™ Dual System Sweat Washing Machine Supply Box with Auxiliary Drain and Hammer Arrestor, Contractor

  • Fast #
  • Part #I82918
  • Item #5172226
  • Manufacturer Part #82918
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Washing machine outlet box and auxiliary drain box with 2 pre-installed valves, 9 valve knockouts, and 2 drain knockouts
  • Integrated mounting flanges for easy installation
  • Top and bottom stabilizer-bar slots and nail slots for optional extra support
  • Durable forged-brass valves with anti-rotational design and hammer arresters
  • All faceplates fit up to two sheets of 5/8 Inch drywall
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1010
Box Material:
Plastic
Collection:
MultiBox™
Fire Rated:
No
Height:
7
Length:
11
NSF Certified:
No
Overall Box Size:
3-53/100 in x 11 in x 7 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Supply Box Connection Type:
Sweat
Supply Box Type:
Washing Machine
UL Listed:
No
UPC:
012181829189
Water Hammer Arrestor Included:
No
Width:
11