Face Plate Open Standard in White
MultiBox™ Face Plate Open Standard in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement faceplate for MultiBox outlet boxes
- Designed to fit interchangeably with any MultiBox configuration
- Measures 6-1/2 inches wide by 6-7/8 inches high; can accommodate up to two sheets of 5/8-inch drywall
- Standard (open) faceplate model includes cable tie bosses to secure drain hose
- Separate adapter not required for 2 hr. fire wall
Specifications
- Collection:
- MultiBox™
- Fire Rated:
- No
- Height:
- 6-7/8
- NSF Certified:
- No
- Supply Box Type:
- Open Standard
- UL Listed:
- No
- UPC:
- 012181829455
- Water Hammer Arrestor Included:
- No
- Width:
- 6-1/2