This product requires certification to purchase.

Fire-Rated Dual Washing Machine F1960 Supply Box with Auxiliary Drain Box

Water-Tite

MultiBox™ Fire-Rated Dual Washing Machine F1960 Supply Box with Auxiliary Drain Box

  • Fast #
  • Part #I83055
  • Item #5172289
  • Manufacturer Part #83055
4.1 out of 5 Customer Rating
Brand image
Water-Tite

MultiBox™ Fire-Rated Dual Washing Machine F1960 Supply Box with Auxiliary Drain Box

  • Fast #
  • Part #I83055
  • Item #5172289
  • Manufacturer Part #83055
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fire-rated washing machine outlet box and auxiliary drain box with 2 pre-installed valves, 9 valve knockouts, and 2 drain knockouts
  • ETL Certified; fire rated for both 1- and 2-hour-rated walls
  • Integrated mounting flanges for easy installation; top and bottom stabilizer-bar slots and nail slots for optional extra support
  • Durable forged-brass valves with anti-rotational design
  • Faceplates fit all MultiBox outlet boxes and include built-in cable tie bosses to secure the drain hose; measure 6-1/2 inches wide by 6-7/8 inches high
  • Integrated drain knock outs will not fall down the drain after DWV test
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1010
ASTM:
ASTM E-814
Box Material:
PVC
Collection:
MultiBox™
Fire Rated:
Yes
Height:
7 in
Length:
3-19/25 in
NSF Certified:
No
Overall Box Size:
3-19/25 in x 11 in x 7 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Supply Box Connection Type:
F1960 PEX
Supply Box Type:
Washing Machine
UL Listed:
No
UPC:
012181830550
Water Hammer Arrestor Included:
No
Width:
11 in