Fire-Rated Single Washing Machine CPVC Supply Box
MultiBox™ Fire-Rated Single Washing Machine CPVC Supply Box
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Top-mount fire-rated washing machine outlet box with 2 pre-installed valves, 9 valve knockouts, and 2 drain knockouts; ETL Certified
- Integrated mounting flanges for easy installation
- Durable forged-brass valves with anti-rotational design
- Top and bottom stabilizer-bar slots and nail slots for optional extra support
- Snap-on faceplate fits all MultiBox outlet boxes and includes built-in cable tie bosses to secure the drain hose; measures 6-1/2 inches wide by 6-7/8 inches high
- Water softener drain adapter can be used in this configuration
- Integrated drain knock outs will not fall down the drain after DWV test
Specifications
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM E814
- Box Material:
- Plastic
- Collection:
- MultiBox™
- Connection Size:
- 1/2
- Depth:
- 8 in
- Fire Rated:
- Yes
- Height:
- 5 in
- Length:
- 4-1/2 in
- NSF Certified:
- No
- Overall Box Size:
- 7 in x 5-1/4 in x 4-1/2 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Supply Box Connection Type:
- CPVC
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- UPC:
- 012181830413
- Water Hammer Arrestor Included:
- Yes
- Width:
- 9 in