This product requires certification to purchase.

Fire-Rated Sweat Ice Maker Supply Box

Water-Tite

MultiBox™ Fire-Rated Sweat Ice Maker Supply Box

  • Fast #
  • Part #I83077
  • Item #5172311
  • Manufacturer Part #83077
5 out of 5 Customer Rating
Brand image
Water-Tite

MultiBox™ Fire-Rated Sweat Ice Maker Supply Box

  • Fast #
  • Part #I83077
  • Item #5172311
  • Manufacturer Part #83077
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fire-rated icemaker outlet box with pre-installed valve
  • ETL Certified; fire rated for both 1- and 2-hour-rated walls
  • Integrated mounting flanges for easy installation; top and bottom stabilizer-bar slots and nail slots for optional extra support
  • Durable forged-brass quarter-turn valve with anti-rotational design and hammer arrester; lead free and compliant with NSF 61-G requirements
  • Snap-on faceplate fits all MultiBox outlet boxes and includes built-in cable tie bosses to secure the drain hose; measures 6-1/2 inches wide by 6-7/8 inches high
  • 2 Inch standard drain, for optional use
  • Integrated drain knock outs will not fall down the drain after DWV test
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1010
ASTM:
ASTM E814
Box Material:
Plastic
Collection:
MultiBox™
Connection Size:
1/2
Depth:
7 in
Fire Rated:
Yes
Height:
7 in
Length:
4-1/2 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Supply Box Connection Type:
Sweat
Supply Box Type:
Ice Maker
UL Listed:
No
UPC:
012181830772
Width:
8 in