This product requires certification to purchase.

Ice Maker F960 PEX Outlet Box with Quarter Turn Valve, Contractor Pack

Water-Tite

MultiBox™ Ice Maker F960 PEX Outlet Box with Quarter Turn Valve, Contractor Pack

  • Fast #
  • Part #I83076
  • Item #5172310
  • Manufacturer Part #83076
4.6 out of 5 Customer Rating
Brand image
Water-Tite

MultiBox™ Ice Maker F960 PEX Outlet Box with Quarter Turn Valve, Contractor Pack

  • Fast #
  • Part #I83076
  • Item #5172310
  • Manufacturer Part #83076
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Intumescent pad attached to back of outlet box
  • 1 hr and 2 hr rated
  • Warnock Hersey certified
  • Integrated mounting flanges - no clips to lose or hassle with
  • Top and bottom stabilizer bar slots
  • Optional nail slots
  • 2 inch standard drain, for optional use
  • Integrated drain knock outs will not fall down the drain after DWV test
  • Anti-rotational valve design
  • Forged brass quarter-turn valves
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
ASTM:
ASTM E-814
Box Material:
Plastic
Collection:
MultiBox™
Depth:
8 in
Fire Rated:
Yes
Height:
7 in
Length:
4-1/2 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Overall Box Size:
3-3/4 in x 6-1/2 in x 6-7/8 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Supply Box Connection Type:
F1960 PEX
Supply Box Type:
Ice Maker
UL Listed:
No
UPC:
012181830765
Water Hammer Arrestor Included:
No
Width:
6-1/2 in