Kitchen Sweat Supply Box with Hammer Arresters
MultiBox™ Kitchen Sweat Supply Box with Hammer Arresters
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Outlet box for kitchen appliances; includes 3 pre-installed valves (including 1 with hammer arrester)
- Integrated mounting flanges for easy installation; top and bottom stabilizer-bar slots and nail slots for optional extra support
- Forged-brass valves are lead free; comply with NSF 61-G requirements
- Extra-large faceplate with break lines for a custom fit to cabinetry; provides extra 1 inch of coverage for potential rough cuts
- Faceplate measures 6-1/2 inches wide by 6-7/8 inches high
- All faceplates fit up to two sheets of 5/8 Inch drywall
- MultiBox dishwasher/commercial ice maker boxes can be inverted to utilize the 2 Inch drain
- Standard and deep faceplates include cable tie bosses to secure drain hose
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1010
- Box Material:
- Plastic
- Collection:
- MultiBox™
- Connection Size:
- 1/2
- Fire Rated:
- No
- Height:
- 7
- Length:
- 3-53/100
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Overall Box Size:
- 3-53/100 in x 4-1/2 in x 7 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Supply Box Connection Type:
- Sweat
- Supply Box Type:
- Kitchen
- UL Listed:
- No
- UPC:
- 012181831991
- Water Hammer Arrestor Included:
- No
- Width:
- 4-1/2