3/8 in. Sweat Angle Stop Box
MultiBox™ 3/8 in. Sweat Angle Stop Box
Product Details
Product Details
- Integrated mounting flanges - no clips to lose or hassle with
- Top and bottom stabilizer bar slots
- Optional nail slots
- Extra large faceplate comes standard with kitchen boxes providing breaklines for custom fit to cabinetry and an extra 1 Inch coverage for potential rough cuts
- MultiBox faceplates fit any MultiBox configuration, including fire-rated
- Anti-rotational valve design
- All faceplates fit up to two sheets of 5/8 Inch drywall
- MultiBox dishwasher/commercial ice maker boxes can be inverted to utilize the 2 Inch drain
- Standard and deep faceplates include cable tie bosses to secure drain hose
- Valves comply with the requirements of NSF 61-G and the "Reduction of Lead in Drinking Water Act" (Federal Public Law 111-380)
Documents
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1010
- Box Material:
- Plastic
- Collection:
- MultiBox™
- Fire Rated:
- No
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Supply Box Connection Type:
- Sweat
- Supply Box Type:
- Universal
- UL Listed:
- No
- UPC:
- 012181832097
- Water Hammer Arrestor Included:
- Yes